On the go tissue packs make it easy to take comforting, soft tissues anywhere you are. Delivering softness and strength, facial tissues are a durable 3-ply thickness and are absorbent to lock in moisture. Stylish and easily portable, on-the-go packs fit perfectly in a handbag, backpack, pocket or glove compartment. Facial tissues are perfect for makeup smudges, sniffles and sneezes, children's messy faces and more. One soft tissue is all it takes to show you care, and with on-the-go packs, you can keep care within reach for friends, strangers and yourself.
Kleenex® On The Go Packs Facial Tissues, 3-Ply, 10 Sheets/Pouch, 8 Pouches/Pack, 12 Packs/Carton
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Sheet Width | 8-5/16 in |
| Sheet Length | 8-5/8 in |
Product Details
| Style | 3 Ply |
| Type | On The Go Packs Facial Tissues |
| Number of Sheets | 10 Sheets Per Pouch |
| Size Type | 960 |
| Package Quantity | 96 Pouches |
| Description | Facial Tissue |
| Manufacturers Part Number | 46651CT |
| Brand | Kleenex |
Related Products
Welcome to a realm of luxury with Livi® VPG Select Facial Tissue. Unveiling a product that transcends expectations, this 2-ply facial tissue delivers at-home softness and absorbency. Designed with discerning facilities in mind, this tissue consistently exceeds customer expectations, ensuring a premium experience with every use. Make a lasting impression with the premium performance of Livi® VPG Select. Features: Luxurious, at-home softness that rivals top competitive facial tissues Gentle and absorbent facial tissue gives users confidence in product performance Pleasing product packaging ...
All facial tissues are not created equal. In fact, more people choose Kleenex® Facial Tissue than any other brand. Kleenex® tissue offers superior performance, a premium feel and essential softness. The Kleenex® Facial Tissue Junior boxes are ideal for use where hygiene and convenience are important – like for classrooms and in treatment rooms. It's a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. For more than 80 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with their ultra-soft feel. You'll ...
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex® Naturals tissues offers superior performance, a premium feel and essential softness, created with a blend of virgin fiber and recycled fiber. When your employees, clients and visitors see the respected Kleenex® brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 100 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart ...
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex® Naturals tissues offers superior performance, a premium feel and essential softness, created with a blend of virgin fiber and recycled fiber. When your employees, clients and visitors see the respected Kleenex® brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 100 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart ...
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex® tissue offers superior performance, a premium feel and essential softness. When your employees, patients and guests see the respected Kleenex® brand in your business and restrooms, they'll know that you select quality products, putting forth the best image for your business. It's a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. The compact upright box design also makes it a convenient fit for small business ...