Bobrick® ConturaSeries® Recessed Multi-Roll Tissue Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
The ConturaSeries® Recessed Multi-Roll Tissue Dispenser is stylish and ideal for use in medium to high volume restrooms in offices, health care facilities, hospitals, recreation centers, and more. Constructed of durable, corrosion resistant stainless steel, with heavy-duty, theft-resistant spindles. Holds two rolls up to 5-1/4" diameter (1800 sheets). Extra roll automatically drops in place when bottom roll is depleted. Recessed design makes this dispenser ideal for smaller areas. Features flush tumbler lock. Dimensions: 6-1/4"W x 2-3/4"D x 11-1/4"H.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 2-3/4 in |
| Height | 11-1/4 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 5-1/4" Rolls |
| Material | Stainless Steel |
| Description | ConturaSeries Multi Roll Tissue Dispenser |
| Color | Stainless |
| Manufacturers Part Number | B-4388 |
| Brand | Bobrick |