Bobrick® Channel Frame Mirror, 24"W x 36"H with 5"D x 24"W Shelf
|
Questions & Answers (0)
Product Description
One-piece channel frame is constructed of durable stainless steel, with a bright-polished finish and mitered corners. Features a 5" deep satin finish stainless steel shelf, with hemmed front return edge for safety. Shelf corners are heliarc welded, ground and polished for a smooth finish. Galvanized steel backing is secured to concealed wall hanger with theft-resistant locking device. Mirror is electrolytically copper plated, protecting against silver spoilage. Corners and backing are protected by shock absorbing material. Mirror can be easily replaced due to Philips-head frame screw design. Dimensions: 24"W x 36"H.
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 6 in |
| Height | 36 in |
Product Details
| Style | With 5"D Shelf |
| Type | Channel Frame |
| Material | Stainless Steel |
| Glass Type | Plate |
| Description | Fixed |
| Color | Clear |
| Manufacturers Part Number | B-166 2436 |
| Frame Type | Channel Frame |
| Brand | Bobrick |