Bobrick® Frameless Mirror, 17-1/2"W x 23-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Front Secured Mirrors are frameless and are ideal for use in public rest areas. Mirror has 1/4" return concealing, with tempered masonite backing. Features a bright-polished stainless steel finish. Furnished with four mounting screws. Dimensions: 17-1/2"W x 23-1/2"H.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 1/4 in |
| Height | 23-1/2 in |
Product Details
| Style | Without Shelf |
| Type | Frameless |
| Material | Stainless Steel |
| Glass Type | Tempured |
| Description | Fixed |
| Color | Clear |
| Manufacturers Part Number | B-1556 1824 |
| Frame Type | Frameless |
| Brand | Bobrick |