Bobrick® Fixed-Position Tilt Mirror 24"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Fixed-Position Tilt Mirrors help improve visibility for wheelchair users. Frame features a satin stainless steel finish. Beveled frame edges hug mirror, providing a gapless fit for improved appearance and safety when cleaning mirror. Glass is electrolytically copper-plated, resisting silver spoilage. Mirror extends 4" from wall at top and tapers to 1" at bottom. Dimensions: 24"W x 36"H.
PRICE
$469.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 4 in |
| Height | 36 in |
Product Details
| Style | Without Shelf |
| Type | Fixed-Position |
| Material | Stainless Steel |
| Glass Type | Plate |
| Description | Fixed Tilt |
| Color | Clear |
| Manufacturers Part Number | B-293 2436 |
| Frame Type | Welded Frame |
| Brand | Bobrick |