Bobrick® ClassicSeries 25 Cent Surface Mounted Sanitary Vendor
Write a Review
|
Questions & Answers (0)
Product Description
14-3/8" W x 28-3/8" H. Equipped with stainless steel skirt for surface mounting. Push-Button Operation, Less Than 5 Lb of Force, No Grasping, Pinching or Twisting of the Wrist. Easy access Product tray. Single-coin slots are key to jam-resistant operation. Accepts one or two quarters (U.S. or Canadian). Push-button coin return cancels Product selection. Returned coins or wrong coins (1¢, 5¢,10¢) by-pass mechanism and drop into Product tray. Empty Product indicator automatically blocks coin slot. Easy loading, no weights. Holds 30 tampons, 20 napkins. Two flush tumbler door locks keyed like other Bobrick accessories. Separately-keyed coin box lock for management access. Easy 25¢ to 50¢ field coin conversion. Type 304 satin-finish stainless steel on exposed surfaces. Patented.
Order part No. 3706-250 for a free vend conversion kit to satisfy free menstrual product requirements in schools. Call 1-800-645-1232 or your account rep for more details.
Dispenses:
Sanitary Napkin Packages: 2-7/8" x 3/4" x 4-1/8" to 3-1/8" x 1-1/8" x 4-3/8"
Tampon Tubes: 4-5/8" long x 9/16" diameter min to 5-1/8" long x 3/4" diameter max
Order part No. 3706-250 for a free vend conversion kit to satisfy free menstrual product requirements in schools. Call 1-800-645-1232 or your account rep for more details.
Dispenses:
Sanitary Napkin Packages: 2-7/8" x 3/4" x 4-1/8" to 3-1/8" x 1-1/8" x 4-3/8"
Tampon Tubes: 4-5/8" long x 9/16" diameter min to 5-1/8" long x 3/4" diameter max
PRICE
$2,159.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/8 in |
| Depth | 8-9/16 in |
| Height | 28-3/8 in |
Product Details
| Style | 25¢ |
| Type | Sanitary Dispenser |
| Mounting Location | Wall, Surface Mount |
| Capacity | 20 Napkins/30 Tampons |
| Material | Stainless Steel |
| Description | 25 Cent Sanitary Napkin/Tampon Vendor |
| Color | Stainless |
| Manufacturers Part Number | B-47069 25 |
| Brand | Bobrick |