Our original period protection! For up to eight hours of comfortable protection. Featuring a unique LeakGuard skirt, Tampax Regular Cardboard Tampons offer backup protection to help stop leaks before they happen. Their FormFit design also gently expands to fit your unique shape, so you can feel comfortable and confident during your period. Tampax Cardboard Tampons have an Anti-Slip Grip applicator for easy insertion.
Tampax® Tampons for Vending, Original, Regular Absorbency, 500/Case - 10073010025001
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Cardboard |
| Type | Tampons |
| Package Quantity | 500 |
| Description | Tampons for Vending |
| Color | White |
| Manufacturers Part Number | 10073010025001 |
| For Use With | Dual Vending Machines |
| Brand | Tampax |
Related Products
ASI SANITARY NAPKIN & TAMPON VENDOR Ideal For Women's Bathrooms! Helps Dispense Sanitary Napkins And Tampons. Cabinet door is made of 18 gauge, Type 304 stainless steel. All exposed surfaces have a #4 satin finish. Door is attached using a full length 3/16" diameter stainless steel piano hinge and locks using two tumbler locks that are keyed alike. Internal coin-box shall be keyed differently than door locks. Dispensing mechanisms are fastener mounted internally to allow change mechanisms for coinage denomination. Surface Mounted Dual Sanitary Napkin & Tampon Dispenser holds up to 30 ...
Evogen dispensers make stocking and dispensing more convenient than ever before. And dual loading of both tampons and pads is more convenient for customers. The dispensers' modern, streamlined styling is attractive and easy to use. To load, staff just opens the door and slides in products - easy loading promotes consistent stocking. ADA-compliant push-button dispensing makes Evogen dispensers accessible to all women. Evogen dispensers are available in white and stainless steel. At-a-glance sensor alerts staff when dispenser is empty. Available in FREE vend or 25-cent vend models. Patent # ...
Roval™ Recessed Dual Sanitary Napkin and Tampon Dispenser holds 31 napkins and 22 tampons. Door is constructed of 18 gauge type 304 satin finish stainless steel, with two flush tumbler locks. Free operation. Coins are emptied from locked collection boxes and require a different key than door key for added security. A weight is supplied for each tract to ensure even product dispensing. Indicator displays empty condition and blcoks coin slot when product is depleted. Dimensions: 16-27/32"W x 5-1/2"D x 27-1/4"H. Napkins Opening: 4-1/4" x 3" x 1-1/8" (108mm x 76mm x 29mm) 15 capacity ...
The ConturaSeries® Sanitary Napkin/Tampon Vendor is the perfect complement to any restroom or changing area, while providing sanitary necessities. Constructed of durable, corrosion resistant stainless steel with a satin finish. Door has distinctive arcs and curvilinear architectural design. Vendor features push-button operation that requires less than 5lbs. of force without tight grasping or twisting of the wrist - no batteries or electricity required. Single-coin mechanisms for 25 cent operation - wrong coins (pennies, nickels, dimes) bypass mechanisms and drop into product tray. ...
The surface mounted vendor line provides easy flexible mounting on any type of wall material or construction. All welded stainless steel construction, 20 & 22 gauge type 304 No. 4 brushed finish. Door hinged with full length stainless steel piano hinges and secured with two tumbler keyed locks. All units have removable coin box with tumbler lock keyed different from door 25 cent vending. Insert opening: 10"L x 4-1/2"D x 1-1/2"H