Bradley Napkin/Tampon Dispenser 25¢, Surface Mount Stainless Steel - 407-114500
Write a Review
|
Questions & Answers (0)
Product Description
Bradley napkin/tampon vendor features a heavy gauge stainless steel cabinet with exposed surfaces in architectural satin finish. Welded construction with seamless corners and burr-free edges. 18 gauge stainless steel door. Concealed, full-length stainless steel piano hinge. Door has two tumbler locks. 22 gauge stainless steel coin box secured by a separate lock keyed like other Bradley units. $.25 Operation. Dispenses 18 Napkins, 28 Tampons. Surface Mounted.
PRICE
$1,239.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/4 in |
| Depth | 4-1/2 in |
| Height | 29 in |
Product Details
| Type | Sanitary Dispenser |
| Color | Stainless |
| Style | 25¢ |
| Mounting Location | Wall, Surface Mount |
| Capacity | 30 Napkins/28 Tampons |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Napkin/Tampon Dispenser |
| Manufacturers Part Number | 407-114500 |
| Brand | Bradley Corporation |