Bobrick® ClassicSeries Double Tissue Dispenser, Controlled
Write a Review
|
Questions & Answers (0)
Product Description
The ClassicSeries Surface Mounted Double Tissue Dispenser is a stylish addition to high traffic restrooms in offices, schools, hospitals, health care facilities, residential complexes, and more. Dispenser is constructed of heavy duty cast aluminum with satin finish. High-impact plastic spindles feature concealed locking device. Holds two rolls up to 6 diameter (2000 sheets). Controlled delivery eliminates tissue waste by preventing roll from spinning freely. Dimensions: 12-1/2W x 4-7/8D.
PRICE
$53.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 5 in |
| Height | 1-1/2 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 5-1/4" Rolls |
| Material | Aluminum |
| Description | ClassicSeries |
| Color | Satin |
| Manufacturers Part Number | B-274 |
| Brand | Bobrick |