Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489293

MPN #: B-4288

Bobrick® ConturaSeries® Surface Mounted Multi-Roll Tissue Dispenser, Stainless Steel

Product Description
The ConturaSeries® Surface Mounted Multi-Roll Tissue Dispenser is stylish and ideal for use in medium to high volume restrooms in offices, health care facilities, hospitals, recreation centers, and more. Dispenser is constructed of corrosion resistant stainless steel with a satin finish, with theft-resistant, heavy-duty spindles. Holds two rolls up to 5-1/4" diameter (1800 sheets). Extra roll automatically drops in place when bottom roll is depleted. Features a flush tumbler lock. Dimensions: 6-1/6"W x 5-15/16"D x 11"H.

PRICE
$169.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth6 in
Height11 in

Product Details

StyleStandard
Mounting LocationWall
CapacityTwo 5-1/4" Rolls
MaterialStainless Steel
DescriptionConturaSeries Multi-Roll Tissue Dispenser
ColorStainless
Manufacturers Part NumberB-4288
BrandBobrick