Bobrick® Mop/Broom Holder with Hooks & Shelf, Stainless, 34", 4 Hooks/3 Prongs
Write a Review
|
Questions & Answers (0)
Product Description
Mop & Broom Holder with Rag Hooks & Shelf is ideal for use in offices, warehouses, small manufacturing facilities, schools, hospitals, health care facilities, recreation centers and more. Allows mops, brooms and rags to be kept neatly in place and easily accessible. Constructed of durable, corrosion resistant stainless steel with a satin finish. Three anti-slip mop/broom holders have spring-loaded rubber cam that grips handles 7/8" to 1-1/4" diameter. Includes 4 stainless steel hooks for rag storage. Shelf is constructed of 18-gauge steel. Dimensions: 34"W x 8"D x 13"H.
PRICE
$649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 34 in |
| Depth | 8 in |
| Height | 13 in |
Product Details
| Style | 4 Hooks/3 Prongs |
| Type | Mop/Broom Holder |
| Material | Steel |
| Package Quantity | 1 Rack |
| Color | Stainless |
| Manufacturers Part Number | B239x34 |
| Brand | Bobrick |