Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489137

MPN #: B-3474

Bobrick® ClassicSeries™ Recessed Seat Cover Dispenser & Dual-Roll Toilet Tissue Dispenser

Product Description
ClassicSeries™ Partition Mounted Seat Cover/Tissue Dispenser is ideal for use in busy restrooms in offices, schools, health care facilities, and more. Constructed of corrosion resistant, welded stainless steel with satin finish on all exposed surfaces. Recessed installation in side wall of single compartment. Dispenses 1000 seat covers and two rolls of tissue, accommodating 5-1/4" diameter (1800 sheet) rolls. Tissue is on right side when facing unit. Features one-piece, seamless flanges, and door that is secured with full-length stainless steel hinges and tumbler lock. Includes theft-resistant spindles for added security. Dimensions: 16"W x 4"D x 29-1/4"H.

PRICE
$515.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth4 in
Height29-1/4 in

Product Details

StyleCombo
Mounting LocationPartition
CapacityFour 5-1/4" Rolls & 1000 Seat Covers
MaterialStainless Steel
DescriptionSide Wall Mount
ColorStainless
Manufacturers Part NumberB-3474
BrandBobrick