America's favorite tissue, Kleenex Trusted Care is perfect for everyday sniffles, sneezes and even little drips or spills! Whether you're looking for a box for your home or office you'll have plenty of single tissues for any occasion. Designed for runny noses and watery eyes, our dye-free, soft and strong tissue is thick and absorbent to keep hands clean. Plus, you can find tissue boxes that fit your style because each tissue box is available in various colors and designs.
Kleenex® Trusted Care Facial Tissue, 2-Ply, White, 160 Sheets/Box, 3 Boxes/Pack, 12 Packs/Carton
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Sheet Width | 4-1/2 in |
| Sheet Length | 4 in |
Product Details
| Style | 2 Ply |
| Type | Trusted Care Facial Tissue |
| Number of Sheets | 160 Sheets Per Box |
| Size Type | 5760 |
| Package Quantity | 36 Boxes |
| Description | Facial Tissue |
| Manufacturers Part Number | 54303 |
| Brand | Kleenex |
Related Products
On the go tissue packs make it easy to take comforting, soft tissues anywhere you are. Delivering softness and strength, facial tissues are a durable 3-ply thickness and are absorbent to lock in moisture. Stylish and easily portable, on-the-go packs fit perfectly in a handbag, backpack, pocket or glove compartment. Facial tissues are perfect for makeup smudges, sniffles and sneezes, children's messy faces and more. One soft tissue is all it takes to show you care, and with on-the-go packs, you can keep care within reach for friends, strangers and yourself.
All facial tissues are not created equal. In fact, more people choose Kleenex® Facial Tissue than any other brand. Kleenex® tissue offers superior performance, a premium feel and essential softness. The Kleenex® Facial Tissue Junior boxes are ideal for use where hygiene and convenience are important – like for classrooms and in treatment rooms. It's a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. For more than 80 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with their ultra-soft feel. You'll ...
When you're looking for a practical, economical tissue for your office, business, or organization, choose Surpass® Facial Tissue. These tissues feature 2-ply utility for strength and absorbency at a price that's good for your bottom line. Your staff and guests will appreciate these hygienic commercial white tissues for the nose, face and other skin surfaces, which help prevent the spread of germs. This product is manufactured with entirely recycled fiber and meets or exceeds EPA guidelines for minimum post-consumer waste content. You'll want to buy these economical facial tissues in bulk.
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex® tissue offers superior performance, a premium feel and essential softness. When your employees, patients and guests see the respected Kleenex® brand in your business and restrooms, they'll know that you select quality products, putting forth the best image for your business. It's a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. The compact upright box design also makes it a convenient fit for small business ...
Our economical, white, 2-ply facial tissue with 100 tissue sheets per box offers an affordable solution for all areas. This product is engineered to meet EPA guidelines for minimum post consumer waste recycled fiber content. Customers will appreciate this reliably performing facial tissue, while you appreciate the savings. Individual Box Dimensions (LxWxH): 9" x 4.75" x 2" AFFORDABLE choice for any size facility ECONOMICAL facial tissue employees, guests and tenants will appreciate CONTAINS at least 15% Post-Consumer Recycled Fiber Meets or Exceeds EPA Comprehensive Procurement Guidelines ...