Bobrick® Tempered Glass Channel-Frame Mirror, 24"W x 36"H
|
Questions & Answers (0)
Product Description
Tempered Glass Mirrors are ideal for use in high traffic areas such as schools, recreation centers, stadiums, public restrooms and changing areas. The welded frame is constructed of stainless steel with a satin finish. Galvanized steel backing attaches to frame with concealed screws, and is secured to concealed wall hanger with theft-resistant locking device. Mirror backing is protected by 3/16" thick water-resistant, polyethylene padding. Glass is electrolytically copper plated, protecting from silver spoilage. Dimensions: 24"W x 36"H.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1/4 in |
| Height | 36 in |
Product Details
| Style | Without Shelf |
| Type | Channel Frame |
| Material | Stainless Steel |
| Glass Type | Tempered |
| Description | Fixed |
| Color | Clear |
| Manufacturers Part Number | B-1658 2436 |
| Frame Type | Channel Frame |
| Brand | Bobrick |