Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBM1178010

MPN #: VM1115

Cortech USA, VM1115, Mirror, 11" x 15", Ventura Pkg Qty 1

Product Description
Cortech USA VM1115, Mirror, 11 x 15", Ventura

The Ventura Mirror is a one piece 100% Acrylic Mirror. The Ventura Mirror is designed and manufactured for applications where abuse or environmental conditions result in broken or unsightly mirrors. The Mirror is easy to install, and is highly resistant to breakage. The acrylic design gives the mirror the look of glass, without the dangers. Each mirror comes with tamper-proof hardware and recessed mounting holes to prevent mirror removal. The Ventura Mirror is designed for Correctional Facilities, Behavioral and Mental Health Facilities, Schools and Universities, Residential Institutions, Public Safety Facilities and any intense use application.

Features

  • Made from 100% virgin acrylic
  • Easy to install
  • Highly resistant to breakage
  • Features the highest quality mirrored surface
  • One piece design with integral frame
  • 0.236" nominal thickness
  • Tamperproof fasteners. 6 torx head screws with center pin reject (included)
  • Recessed mounting holes
  • Ships with abrasion / scratch resistant backing material to protect mirror surface
  • Manufactured to ISO Quality Standards in the USA
  • 2 Year Warranty valid on manufacturing defects only




PRICE
$125.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth1/4 in
Height15 in

Product Details

TypeMirror
Material100 Percent Acrylic
Glass TypeAcrylic
Package Quantity1
Manufacturers Part NumberVM1115
Frame TypeAcrylic
BrandCortech USA

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsISO Quality Standards