Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489401

MPN #: B-505

Bobrick® Recessed Specimen Pass-Thru Cabinet, Satin

Product Description
Recessed Specimen Pass-Thru Cabinet provides a convenient passage for specimen collection from patient area to laboratory. Ideal for use in hospitals, healthcare and housing facilities. Constructed of corrosion resistant stainless steel with a satin finish. Interlocking mechanism prevents both doors from being open at the same time. Features self-closing doors and a removable stainless steel spillage tray. Provide framed rough wall opening 11-1/2" wide x 10-7/8" high (290 x 275mm). Wall thickness may be from 3" to 5-3/4" (75 to 145mm).

PRICE
$1,069.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1069.00
Buy 6 units - 10 units
1019.00Save $50.00 (5%)
Buy 11+ units
989.00Save $80.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-3/4 in
Depth6 in
Height12-1/16 in
Wall Opening Dimensions11-1/2"W x 10-7/8"H
Wall Thickness3 to 5-3/4 in

Product Details

Lock TypeNo Lock
Number of Adjustable Shelves0
ColorGray
StyleRecessed
MaterialStainless Steel
DescriptionRecessed Specimen Pass-Thru Cabinet
Manufacturers Part NumberB-505
Number of Fixed Shelves0
Base TypeWall Mount
BrandBobrick