Bobrick® Surface Mount Aluminum Paper Towel Roll Dispenser, Satin
Write a Review
|
Questions & Answers (0)
Product Description
This Surface Mounted Roll Towel Dispenser provides easy access to roll paper towels. Constructed of heavy-duty aluminum casting, with a satin finish that complements any decor. The molded plastic spindle has concealed locking device, which is removed with special key furnished. Eliminates paper towel waste with controlled delivery, which prevents roll from spinning freely. Holds paper towel rolls up to 6" diameter. Dimensions: 12-1/2"W x 4-7/8"D.
PRICE
$59.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 4-7/8 in |
| Height | 1-1/2 in |
Product Details
| Type | Manual |
| Color | Satin |
| Paper Type | Perforated Roll |
| Style | Pull |
| Mounting Location | Surface Wall Mount |
| Capacity | 6" Roll |
| Material | Aluminum |
| Description | Paper Towel Roll Dispenser |
| Manufacturers Part Number | B-253 |
| Brand | Bobrick |