ASI® Compact Folded Paper Towel Dispenser, Stainless Steel
|
Questions & Answers (0)
Product Description
Stainless Steel Paper Towel Dispensers Are Great For Use Around Sinks And Hand Washing Stations.
Made of 22 gauge type 304 stainless steel alloy with #4 satin finish. Dispenser door is secured using a concealed full length 3/16" diameter heavy duty stainless steel piano hinge and tumbler lock. Compact Paper Towel Dispenser holds and dispenses 200 C-fold or 275 multi-fold paper towels. Towel dispensing slot has fully hemmed-in rolled edge for snag-free dispensing and user safety. Features refill viewer slots on each side and internal towel stack guides.
Made of 22 gauge type 304 stainless steel alloy with #4 satin finish. Dispenser door is secured using a concealed full length 3/16" diameter heavy duty stainless steel piano hinge and tumbler lock. Compact Paper Towel Dispenser holds and dispenses 200 C-fold or 275 multi-fold paper towels. Towel dispensing slot has fully hemmed-in rolled edge for snag-free dispensing and user safety. Features refill viewer slots on each side and internal towel stack guides.
PRICE
$72.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 4 in |
| Height | 8 in |
Product Details
| Type | Manual |
| Color | Stainless |
| Paper Type | C-Fold/Multifold |
| Style | Pull |
| Mounting Location | Surface Wall Mount |
| Capacity | 200 C-Fold/275 Multifold |
| Material | Stainless Steel |
| Description | Compact Paper Towel Dispenser |
| Manufacturers Part Number | 10-0215 |
| Brand | American Specialties |