Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Georgia-Pacific

Model # :WBB3183699

MPN #: 54518

Georgia-Pacific® Professional Pacific Blue Ultra Mini Paper Towel Dispenser, Black

Product Description
Designed to fit in small spaces, this automated dispenser features motion activation and touch-free, one-at-a-time enclosed dispensing so you only touch the paper towel you use. That helps cut down on germ transmission and helps reduce waste. Unlike folded towels, customers can't grab stacks of dispensed towels, so they're less likely to end up all over the floor. Ideal for use in restaurant hand-washing stations, office breakrooms and restrooms, healthcare exam rooms, nurses' stations and more, Pacific Blue Ultra™ dispensers are built to handle heavy usage. The Pacific Blue Ultra™ Mini Automated Paper Towel Dispenser and refills are part of an entire family of high-quality paper towels, toilet paper, soap dispensers, soaps and hand sanitizer that give restrooms, breakrooms and workspaces a coordinated, clean, elevated image.

Features:
  • Automated, touchless dispensing helps reduce the risk of cross-contamination
  • Helps reduce waste with On-Demand Mode that dispenses 8" or 11" towel lengths to meet your needs
  • Pair with Pacific Blue Ultra™ Soap/sanitizer dispensers for a coordinated, efficient restroom
  • Easy to install with the included mounting hardware
  • Push-button lock opens easily (and there's no key to lose!)
  • Viewing windows on the side let you see when towel is running low
  • Long-lasting battery lasts, on average, four years


PRICE
$92.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-9/16 in
Depth7-3/8 in
Height11-9/16 in

Product Details

TypeAutomatic
ColorBlack
For Use WithGeorgia Pacific® Professional 26610
Paper TypeRoll
StyleTouch Free
Mounting LocationSurface Wall Mount
CapacityOne 400' Roll
MaterialPolystyrene
DescriptionMini Paper Towel Dispenser
Package Quantity1
Manufacturers Part Number54518
BrandGeorgia-Pacific