Bobrick® Tempered Glass Channel-Frame Mirror, 18"W x 30"H
|
Questions & Answers (0)
Product Description
Tempered Glass Mirrors are ideal for use in high traffic areas such as schools, recreation centers, stadiums, public restrooms and changing areas. The channel-frame is constructed of stainless steel with a satin finish. Galvanized steel backing attaches to frame with concealed screws, and is secured to concealed wall hanger with theft-resistant locking device. Mirror backing is protected by 3/16" thick water-resistant, polyethylene padding. Glass is electrolytically copper plated, protecting from silver spoilage. Dimensions: 18"W x 30"H.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 1/4 in |
| Height | 30 in |
Product Details
| Style | Without Shelf |
| Type | Channel Frame |
| Material | Stainless Steel |
| Glass Type | Tempered |
| Description | Fixed |
| Color | Clear |
| Manufacturers Part Number | B-1658 1830 |
| Frame Type | Channel Frame |
| Brand | Bobrick |