Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB1960229

MPN #: 781-018300

Bradley Channel Frame Mirror, 18" x 30" - 781-018300

Product Description
Top quality Bradley mirror designed for commercial restroom applications. One piece roll formed stainless steel frame with bright annealed finish. First quality 1/4" float glass, triple-silver-plated with electro-copper-plated layer and thermosetting infrared cured paint packing with Poly-Glaze protective finish. Includes wall hanger - 18 gauge cold rolled steel, all welded construction. Installer to provide mounting hardware. Mirror is 18"W x 30"H. Mirror glass manufactured in accordance with ASTM C 1036. ADA compliant.

PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth3/4 in
Height30 in

Product Details

TypeSurface
ColorSilver
Frame TypeChannel Frame
StyleWithout Shelf
MaterialGlass
Glass TypeFloat
Package Quantity1
DescriptionFixed
Manufacturers Part Number781-018300
BrandBradley Corporation