Highwood® Bodhi 8' x 8' Pergola, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 8' x 8' Bodhi Pergola is a compact, all-weather solution designed for commercial and residential outdoor applications where space efficiency is required. Its clean, natural profile provides structured shade while enhancing the functionality of patios, decks, and garden areas. The durable, weather-resistant materials help the pergola to withstand demanding climate conditions and supports long-term use to meet site-specific needs. Built for durability and low maintenance, it delivers a reliable, professional-grade solution for creating defined outdoor spaces suitable for year-round use. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Some assembly is required; see assembly guide.
PROMOTIONAL PRICE
$3,099.00was $3259.00
Save $160.00 (5%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft 7 in |
| Width | 8 ft 7 in |
| Weight | 390 lbs |
| Peak Height | 8 ft 2 in |
Product Details
| Assembly Required | Yes |
| Type | Pergola |
| Frame Color Family | Black |
| Color | Black |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Manufacturers Part Number | AD-PGLA0808-BKE |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial |