Highwood® Bodhi 12' x 12' Pergola with 5' Lehigh Porch Swing, Weathered Acorn
Write a Review
|
Questions & Answers (0)
Product Description
The 12' x 12' Bodhi Pergola Patio Kit is engineered for long-term performance in commercial and residential outdoor environments. Built with durable support beams, the pergola provides consistent shade and structural reliability. The 5' Lehigh Porch Swing delivers stable, comfortable seating with a clean, functional design. Suitable for patios, gardens, and deck installations, this system supports organized outdoor layouts with a professional appearance. Designed for all-weather use and low maintenance, this pergola and swing combination offers a practical solution for creating durable, shaded outdoor seating areas. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. The swing is load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 600 lbs. Some assembly is required; see assembly guide.
PRICE
$5,349.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 ft 6 in |
| Width | 11 ft 6 in |
| Weight | 654 lbs |
| Peak Height | 8 ft 2 in |
Product Details
| Assembly Required | Yes |
| Type | Pergola with Porch Swing |
| Frame Color Family | Weathered Acorn |
| Color | Weathered Acorn |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Manufacturers Part Number | AD-KITPGLA121201-ACE |
| Collection | Lehigh |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial |