The Body Curl Station is a traditional core exercise where the user lays on their back and grasps the bar with both hands. The core is engaged as the user lifts their heels off of the bench. Designed for ages 13 and up.
ActionFit Body Curl Station & UP197 Sign, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,075.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Body Curl Station |
| Country of Origin | United States |
| Package Quantity | 1 |
| Description | Body Curl Station & UP197 Sign |
| Color | Blue |
| Manufacturers Part Number | UP262/UP197 |
| Indoor/Outdoor | Outdoor |
| Age Recommendation | 13+ |
| Brand | ActionFit |