Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195842

MPN #: UP175/UP197

ActionFit Plyometric Box 24" Height & UP197 Sign, Gray

Product Description
This component is similar to indoor gym equipment like aerobic steps and boxes for jumping onto. It is highly flexible and serves for cardio jumping and step ups as well as strength training like push-ups and dips. The top surface is made from high quality marine-grade slip resistant plastics. It is available in several heights to meet site-specific and user needs. These boxes are often grouped together to offer multiple step heights for various levels of challenge.

Features:
  • Steel construction with rust resistant coating
  • Familiar metallic and black color scheme that is similar to indoor fitness equipment
  • Sign Package Sold Separately
  • Available in 6", 12", 18", and 24" heights
  • Freestanding instructional sign included
  • Clearance Space: 10′-11" x 10′-11"
  • Training Envelope: 4′-11" x 4′-11"
  • Product complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness Equipment and requires impact attenuating surfacing to comply with ASTM F1292


PRICE
$1,349.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height24 in

Product Details

Assembly RequiredYes
TypePlyometric Box
ColorGray
Age Recommendation13+
Country of OriginUnited States
Capacity1 Person
MaterialSteel, Plastic
DescriptionPlyometric Box
Package Quantity1
Manufacturers Part NumberUP175/UP197
Indoor/OutdoorOutdoor
BrandActionFit

Compliance & Certifications

CertificationsASTM F3101-15, ASTM F1292