- Compatible with both hot and cold water systems
- Multi-turn cast iron handle wheel
- 1/2 in. MIP Inlet x 3/4 in. MHT
- Inlet can work with both thread and sweat connections
- Connects to most hoses or other female threaded pipes
- Solid forged brass construction is durable and corrosion resistant
- Easy to install
- Working pressure: 125 psi
- Working temperature: 40-180°F
THEWORKS® Boiler Drain Less Stuffing Box - 1/2"MIP x 3/4" MHT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Working Pressure | 125 psi WOG lbs |
| Size | 1/2 |
Product Details
| Operating Temperature Range | 40-180 F |
| Material | Lead Free Brass |
| Valve Type | Boiler Drain |
| Manufacturers Part Number | LFBV176 |
| Brand | THEWORKS |