Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150883

MPN #: 107-568NL

Legend Valve® R-671NL LF Brass 1/4 Turn No-Kink Hose Bibb, 3/4" MNPT

Product Description
3/4" R-671NL No Lead Brass No Kink Ball Valve Hose Bibb

Features:
  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws
  • Quarter-turn, bubble-tight positive shutoff
  • Forged brass construction eliminates casting-related leaks
  • More durable than traditional stop-type valves
  • Superior flow characteristics
  • All 3/4" GHT (garden hose) outlets accept 3/4" hose-thread-mounted vacuum breakers, including our Models T-553NL, T-553CNL, T-554, T-555, T-556, T-557 and T-557C
  • Available in nominal 1/2" and 3/4" MNPT inlet x 3/4" MGHT outlet sizes. The 1/2" model is combination 1/2" MNPT and 1/2" Sweat
  • Third-party tested and certified in compliance with U.S. Federal Public Law 111-380 (National leadfree plumbing law).
  • NSF certified to ANSI / NSF Standard 61-G. Meets NSF 372 lead content requirements
  • CSA certified for Canadian plumbing applications
  • End connections comply with: ANSI / ASME B1.20.1 (MNPT), ANSI / ASME B1.20.7 (CTS solder)
  • Manufactured in an ISO accredited facility
  • Working Pressure, Non Shock (PSI): Cold working pressure (CWP): 200 p.s.i
  • Saturated steam (WSP): Not suitable for steam service


PRICE
$15.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/8 in
Height2 in
Working Pressure200 lbs
Size3/4

Product Details

MaterialLead Free Brass
Valve TypeHose Bibb
Package Quantity1
Manufacturers Part Number107-568NL
ConfigurationMNPT
BrandLegend Valve

Compliance & Certifications

CertificationsANSI/NSF 61-G, NSF 372, CSA, ANSI/ASME B1.20.1, ANSI/ASME B1.20.7