Eagle 1667 POLYETHYLENE DRUM COVER - FOR OPEN HEAD DRUMS
This Drum Cover is for use with 55 Gallon Open Head Drums. Rigid, snap-on design will not crack or split when covering or uncovering Drums. Blow-molded polyethylene (HDPE) construction is resistant to most chemicals, acids and solvents. Domed shape prevents water or other contaminants from collecting on top of the Drum or Cover.
Eagle 1667 Yellow High Density Polyethylene (HDPE) Drum Cover - For Open Head Drums
|
Questions & Answers (0)
Product Description
PRICE
$40.29
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5 in |
| Weight | 3 lbs |
| Thickness | 0.125 in |
| Diameter | 24 in |
Product Details
| Material | Polyethylene |
| Description | Open Head Drum Cover |
| Color | Yellow |
| Manufacturers Part Number | 1667 |
| Brand | Eagle Mfg |