UltraTech Ultra-Universal Snap-On Cover 0476 - Yellow
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 4 in |
| Weight | 4 lbs |
| Diameter | 29 in |
Product Details
| Assembly Required | No |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 0476 |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr |
Related Products
Justrite® 28680 2-1/2 Gallon Funnel for Non-Flammables Collect liquids the green way with these handy funnels. Eco-friendly Spill Control Funnels fits all closed head 30- and 55-gallon (110L & 200L) drums. Low-profile, wide-diameter opening offers large "target" for quick, easy pouring. Scalloped, sloping design minimizes splash and prevents containers from resting in their own liquids. Large flat well at the throat of funnel allows for passive draining of paint cans, filters, buckets and other containers. Molded-in hook makes a convenient way to store optional funnel cover. Made from ...
Justrite® 28681 2-1/2 Gallon Funnel for Flammables Collect liquids the green way with these handy funnels. Funnel for Flammables includes a drum fill vent with 6" (152mm) perforated brass flame arrester. Threaded bung cap seals in flammable vapors under normal storage conditions. In high temperatures, a pressure relief valve opens to protect drum and prevent explosion. Flame arrester prevents fire flashback. It also offers vacuum relief by allowing hot contents to cool, protecting against drum collapse. HDPE construction. Includes a limited warranty of 1 year.
UltraTech Ultra-Bung Access Funnel® with Spout Constructed of polyethylene for rust, corrosion and chemical resistance and long lasting durability. Allows convenient access to ¾" drum bung and visual inspection of liquid level if gauge is installed. Unique zigzag channeled surface diffuses splashing and level work surface allows filters, paint cans and bottles to remain upright while draining passively. Color is Yellow. Size is 23-5/8" diameter x 5-1/2"H. Capacity is 6 gallons. 5 Year Limited Warranty.
Gizmo Engineering Vent Cap Male Thread VC-M-4". All plastic MUSHROOM STYLE Vent Cap. Corrosion proof. Keeps out debris, rain, small airborne seeds and critters while allowing tanks to properly vent. 2 Year Limited Warranty. Gizmo Engineering Male Vent Caps are premium, all-plastic mushroom-style vent caps engineered by Gizmo Engineering for reliable tank and enclosure ventilation. These vent caps feature a durable PVC schedule 40 housing paired with a protective polypropylene screen mesh, creating a fully plastic design rated for maximum temperatures of 150°F (65°C). The vent caps meet ...
Funnel King's® 3-Quart Polyethylene Drum Funnel features a deep 3-Quart capacity funnel made from durable, 100% polyethylene that won't rust or dent. Threaded for 2 in. bung openings, this Polyethylene Drum Funnel is perfect for numerous materials, including UV/EB inks, adhesives, coatings and solvents. With an overall height of 9-3/16" and a 7-1/2" diameter, this funnel is the ideal capacity for a variety of projects and needs. Features: Overall Height: 9-3/16 inches Top ID: 7-1/2 inches Spout Length: 1-7/16 inches Spout OD: 2-1/4 inches Max Temp: 250° Fahrenheit