Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Post Guard

Model # :WBB895122

MPN #: CL1386AA

Post Guard® Bollard Cover CL1386AA, 7"Dia. X 60"H, Yellow W/No Tape

Product Description
Post Guard® is a protective sleeve that fits easily and securely over posts. It saves time and costs by eliminating constant scraping and repainting of bollard posts. Post Guard covers are fade resistant and ultraviolet stable. Each Post Guard cover has 2 reflective stripes that increase visibility and safety. Great looking protection for facilities with a wide variety of colors and sizes.

PRICE
$99.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
99.95
Buy 4 units - 10 units
95.95Save $4.00 (4%)
Buy 11+ units
92.95Save $7.00 (7%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height60 in
Weight7 lbs
Inside Diameter7 in
Tape Width3/4 in
Thickness3/16 in
Diameter7-1/3 in

Product Details

Assembly RequiredNo
TypeSmooth Bollard Sleeve
Tape Color FamilyNo Tape
ColorYellow
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberCL1386AA
Fits7" Post
ShapeRound
BrandPost Guard

Warranty

Warranty5 Year UV Protection