Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Innoplast

Model # :WBB860115

MPN #: BGAW752GNW

Innoplast BollardGard Anywhere with 25 lb. Rubber Base, Green/White Tape, 7" x 52", BGAW752GNW

Product Description
Innoplast's BollardGard Anywhere is great for rapid deployment in any situation. The durable 25 lb. molded octagon rubber base is great for temporary or permanent applications. The BollardGard cover quickly and easily attaches to the base creating a unit that can stand alone with or without being permanently secured with lag bolts. Great for use in valet stands, parking lots, maintenance areas, restricted pedestrian areas, warehouse loading and work zones. BollardGard Anywhere also creates a great promotional opportunity with our custom graphics service.

BollardGard Anywhere features include:

  • Heavy duty recycled rubber base
  • Temporary or permanent installation
  • Easily disassembled for transport
  • Works with the 4" and 7" bollard covers
  • 1 year limited warranty
Great for :

  • Marking temporary hazards or work zones
  • Directing traffic
  • Closing or reserving parking lots
  • Adding visibility to pedestrian walkways
  • Advertising specials
WARNING: BollardGard Anywhere is not designed to stop vehicle progress. BollardGard Anywhere is not suitable replacement for permanent bollard installations. BollardGard Anywhere is strictly a visual aid.

PRICE
$179.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
179.95
Buy 4 units - 10 units
169.95Save $10.00 (6%)
Buy 11+ units
165.95Save $14.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height52 in
Weight30 lbs
Base Dimensions (W x L)18 x 18
Diameter7 in

Product Details

Assembly RequiredYes
TypePortable Bollard
Tape Color FamilyWhite Reflective
ColorGreen
SeriesBollardGard Anywhere
Mounting LocationRemovable
Includes4 Lag Bolts
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberBGAW752GNW
ShapeRound
BrandInnoplast

Warranty

Warranty1 yr