- Replacement bolt cutter heads for Ridgid model "S" series cutters
RIDGID® 18383 Center Cut Head Assembly For S36 Bolt Cutter
Write a Review
|
Questions & Answers (0)
Product Description
R36S Head Assembly
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S36 in |
Product Details
| Material | Alloy Steel |
| Package Quantity | 1 |
| Description | Head Assembly |
| Manufacturers Part Number | 18383 |
| Jaw Type | Center Cut |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |