Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Greenlee

Model # :WBB1377590

MPN #: 718

Greenlee® 718 Cable Cutter Assembly

Product Description
Greenlee® 718 Cable Cutter Assembly

Features:
  • Economical, lightweight, fits easily into tool boxes
  • Heat-treated, precision ground, shear action blades
  • Steel handles with rubber grips for leverage
  • Made in USA
PRICE
$149.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 (457 mm) in
Weight2.78 . (1.3 kg) lbs
Size18 in

Product Details

TypeGeneral Purpose
Handle MaterialSteel w/ Rubber Grip
MaterialSteel
DescriptionCable Cutter
ColorGreen
Manufacturers Part Number718
Blade MaterialSteel
BrandGreenlee