Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB503921

MPN #: JT9-587714

JET JT9-587714 Model BC-14B 14" Bolt Cutter With Black Head Center Cut

Product Description

JET® Bolt Cutters incorporate high-carbon alloy tool steel jaws for cutting concrete-reinforcing rods, medium tensile and soft bolts, rods, rivets, bars and chains. JET Bolt Cutters all steel handles with rubber grips are angled for maximum leverage. JET Bolt Cutters comply with Federal Specification No. GGG-C-740d Type II

Features:

  • High strength steel jaws permit the cutting of material up to a 40 Rockwell Hardness for industrial applications
  • Rubber gripped all steel handles are angled for maximum leverage reducing operator fatigue
PRICE
$39.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17
Width4.7
Height1.6
Size14 in
Handle Length14
Net Weight2.35
Max Material ThicknessHRC-40

Product Details

Handle MaterialSteel w/ Rubber Grip
TypeGeneral Purpose
Capacity¼
MaterialSteel
DescriptionBolt Cutter
Manufacturers Part NumberJT9-587714
Jaw TypeClipper Cut
BrandJET