Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB503924

MPN #: JT9-587730

JET JT9-587730 Model BC-30B 30" Bolt Cutter With Black Head Center Cut

Product Description

JET® Bolt Cutters incorporate high-carbon alloy tool steel jaws for cutting concrete-reinforcing rods, medium tensile and soft bolts, rods, rivets, bars and chains. JET Bolt Cutters all steel handles with rubber grips are angled for maximum leverage. JET Bolt Cutters comply with Federal Specification No. GGG-C-740d Type II

Features:

  • High strength steel jaws permit the cutting of material up to a 40 Rockwell Hardness for industrial applications
  • Rubber gripped all steel handles are angled for maximum leverage reducing operator fatigue
PRICE
$74.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33
Width6.8
Height2.3
Size30 in
Handle Length30
Net Weight9.15
Max Material ThicknessHRC-40

Product Details

Handle MaterialSteel w/ Rubber Grip
TypeGeneral Purpose
Capacity½
MaterialSteel
DescriptionBolt Cutter
Manufacturers Part NumberJT9-587730
Jaw TypeCenter Cut
BrandJET