Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276314

MPN #: BDB12281

Buyers Products Bolt-On Forged Steel Drawbar w/ 2-1/2" I.D. - BDB12281

Product Description
The Bolt-On Forged Steel Drawbar from Buyers Products is a tough, durable product ideal for towing a variety of specialty equipment. It can be removed and adjusted into position on the trailer tongue to give you the flexibility you need when working with on- and off-road trailers. The drawbar has a 2-1/2" I.D. eye and a maximum gross trailer weight rating of 20,000 lbs.

Features
  • Forged steel construction.
  • Adjustable bolt pattern accommodates a variety of towing applications.
  • M.G.T.W. 20,000 lbs.


PRICE
$86.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-3/4 in
Depth6-1/2 in
Height1-4/5 in
Weight20.3 lbs
Size2-1/2" I.D.
O.D. EYE5-1/2"

Product Details

TypeDrawbar
ColorBlack
For Use WithSpecialty Equipment, Agricultural Spreaders, Off-Road Towing
ID Eye2-1/2"
StyleBolt-On Forged Steel
M.G.T.W.20,000 Lbs
FinishPowder Coat
MaterialForged Steel
DescriptionBolt-On Forged Steel Drawbar w/ 2-1/2" I.D.
Manufacturers Part NumberBDB12281
Section Drawbar1-1/4" x 1-1/2"
M.V.I.4,000 Lbs
BrandBuyers Products