Features
- Tough, durable welded construction for towing up to 42,000 lb. in maximum gross trailer weight.
- Easy to install bolt-on 4-1/2 in. square flange.
- Corrosion-resistant black powder-coated finish.
Weights & Dimensions
| Width | 6-1/3 in |
| Depth | 7 in |
| Height | 7-3/5 in |
| Weight | 14.5 lbs |
| Size | 2-1/2" I.D. |
| Fastener Size | 5/8 in |
| O.D. EYE | 5-1/2" |
Product Details
| Mounting Pattern Vertical | 4-1/2" |
| Type | Drawbar |
| Color | Black |
| Hole Spacing Vertical | 4-1/2" |
| For Use With | Construction Trailers, Equipment Trailers, Contractor Equipment |
| ID Eye | 2-1/2" |
| Style | 4-Bolt Mount |
| M.G.T.W. | 42,000 Lbs |
| Hole Spacing Horizontal | 4-1/2" |
| Finish | Powder Coat |
| Material | Carbon Steel |
| Description | 2-1/2" I.D. Forged 4-Bolt Welded Mount Drawbar |
| Mounting Pattern Horizontal | 4-1/2" |
| Manufacturers Part Number | BDB125015W |
| Section Drawbar | 1-1/2" |
| M.V.I. | 7,000 Lbs |
| Brand | Buyers Products |