5 Ton Receiver Mount Pintle-Hook - RM5P
|
Questions & Answers (0)
Product Description
Single piece drop forged lower jaw is designed with an integral shank to fit 2" receiver tubes. Black powder coat finish. Drawbar eye dimensions- 2" to 3" I.D. with 1-1/4"-1-5/8" diameter section. Individually boxed with instruction sheet and capacity decals.
PRICE
$83.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 14-1/4 lbs |
| Size | 5 Ton |
Product Details
| Style | Long Body |
| Type | Pintle Hook |
| M.G.T.W. | 10,000 Lbs |
| Color | Black |
| Manufacturers Part Number | RM5P |
| M.V.I. | 2,000 Lbs |
| Brand | Buyers Products |