Book Return Unit - 36"W x 30-1/8"D x 32-1/8"H Gray
Write a Review
|
Questions & Answers (0)
Product Description
Glacier™ Circulation Furniture - Book Return Unit
Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.
Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Book and Media Return units are designed for durability to protect library materials. Book Return shell has one return slot and accommodates one Book Drop Cart (sold separately) for book collection. The depository opening is 19-1/2"W x 2-3/4"H and trimmed in black molded plastic to prevent edge wear. Full height modesty panel for privacy. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.
Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.
Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Book and Media Return units are designed for durability to protect library materials. Book Return shell has one return slot and accommodates one Book Drop Cart (sold separately) for book collection. The depository opening is 19-1/2"W x 2-3/4"H and trimmed in black molded plastic to prevent edge wear. Full height modesty panel for privacy. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.
PRICE
$859.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 30-1/8 in |
| Height | 32-1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Library Furniture |
| Color | Gray |
| Style | Library Book Storage |
| Country of Origin | United States |
| Material | Wood |
| Description | Book Return Unit |
| Package Quantity | 1 |
| Manufacturers Part Number | CDBR32GG |
| Top Material | Thermal Fused Laminate |
| Brand | Ironwood |