Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MityBilt

Model # :WBB3230498

MPN #: BBTL.CA.MPL.MPL.IVR.ORG.NOBOX

MityBilt BookBEETL 14-1/2" Mobile Classroom Chair, Maple/Orange

Product Description
Book Beetle is engineered for today's dynamic educational needs, offering an ideal blend of comfort, mobility, and functionality. Features 14-1/2" seat height, 3/4" melamine construction, locking swivel casters. Maple with maple edge color, ivory back panel, and orange seat cushion.

Features:
  • 3" high density foam vinyl cushion seat rated for 1.500,000 double rubs
  • Sealed seams with heavy duty stitching
  • Limited Lifetime Warranty
  • Made In Canada


PRICE
$689.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth19-9/16 in
Height14-1/2 in
Weight Capacity300 lbs
Weight10 lbs
Seat Width14 in
Seat Depth19-9/16 in
Seat Height14-1/2 in

Product Details

Assembly RequiredNo
Frame Color FamilyMaple
StackableNo
Arm TypeArmless
Manufacturers Part NumberBBTL.CA.MPL.MPL.IVR.ORG.NOBOX
BrandMityBilt
TypeMobile Chair
ColorTan/Orange
SeriesBookBEETL
CastersYes
Country of OriginMade in Canada
Seat Color FamilyOrange
Package Quantity1
Frame MaterialParticle Board
Seat MaterialChallenger Vinyl

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsGreenguard Gold Certified