Features:
- 3" high density foam vinyl cushion seat rated for 1.500,000 double rubs
- Sealed seams with heavy duty stitching
- Limited Lifetime Warranty
- Made In Canada
Weights & Dimensions
| Width | 14 in |
| Depth | 19-9/16 in |
| Height | 14-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 10 lbs |
| Seat Width | 14 in |
| Seat Depth | 19-9/16 in |
| Seat Height | 14-1/2 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Maple |
| Stackable | No |
| Arm Type | Armless |
| Manufacturers Part Number | BBTL.CA.MPL.MPL.IVR.TUP.FOG |
| Brand | MityBilt |
| Type | Mobile Chair |
| Color | Tan/Brown |
| Series | BookBEETL |
| Casters | Yes |
| Country of Origin | Made in Canada |
| Seat Color Family | Taupe |
| Package Quantity | 1 |
| Frame Material | Particle Board |
| Seat Material | Challenger Vinyl |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | Greenguard Gold Certified |