Use to hold signage (up to 1/8 " thick) in conjunction with the Boot System™ Magnetic Base, BSM-8507. Made of clear PVC 12" long.
Boot System™ Thin Poster Channel, 12"L, Clear - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$815.00 Sold in packages of 500 / $1.63 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
Product Details
| Material | PVC |
| Package Quantity | 500 |
| Description | Thin Poster Channel |
| Color | Clear |
| Manufacturers Part Number | BST-507 |
| Brand | Clip Strip Corp. |
Warranty
| Warranty | 30 days |