Clip Strip split rings are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! Snaps close for quick installation, Re-usable, 5/8" I.D., White Polyethylene, Clear Polycarbonate.
Round Ring, 5.8" I.D., Polyethylene, Clear - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.00 Sold in packages of 100 / $0.11 ea
6
6
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Width | 5/8 in |
| Diameter | 5/8 in |
Product Details
| Material | Polyethylene |
| Package Quantity | 100 |
| Description | Round Ring |
| Color | Clear |
| Manufacturers Part Number | RP-010 |
| Brand | Clip Strip Corp. |