Palram - Canopia Bordeaux 2230 7' x 5' Awning, White/Diffused Clear
Write a Review
|
Questions & Answers (0)
Product Description
Rugged, striking, and elegant, the Palram - Canopia Bordeaux Door Canopy is designed to keep your entrance, door and facade dry and protected from the harsh elements and reduce the amount of direct sunlight. The powder coated, galvanized steel support arms, aluminum front and back trims, and the high impact, 100% UV resistant solid panels, make the Bordeaux a perfect canopy. Its robust and modern design matches any home decor and environment. Add value to your home or property and create an Eco- friendly extension with this DIY product, crafted to ensure durability for many years of use.
PRICE
$909.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13 in |
| Weight | 51.4 lbs |
| Assembled Depth | 88 in |
| Assembled Width | 55 in |
| Projection From Wall | 17-11/16 in |
Product Details
| Type | Door Awning |
| Frame Color Family | White |
| Color | Diffused Clear |
| Series | Bordeaux |
| Material | Polycarbonate/Galvanized Steel |
| Manufacturers Part Number | HG9561 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 3 yr |