Palram - Canopia Aquila 2050 Door Awning, HG9510, 7'L x 3'W, Clear Panel, Aluminum Frame
|
Questions & Answers (0)
Product Description
Palram - Canopia Aquila 2050 Door Awning, HG9510, 7'L x 3'W, Clear Panel, Aluminum Frame
An elegant solution for covering your doors and windows, the Aquila2050 provides protection from inclement weather. The nearly 7 foot span is ideal for double entry doors or for protecting items near your doorstep. The front gutter and hidden gasket will direct rain and snow away to the sides. The upscale design and high end materials make it both decorative and highly practical.
An elegant solution for covering your doors and windows, the Aquila2050 provides protection from inclement weather. The nearly 7 foot span is ideal for double entry doors or for protecting items near your doorstep. The front gutter and hidden gasket will direct rain and snow away to the sides. The upscale design and high end materials make it both decorative and highly practical.
PRICE
$565.00
This product will be restocked by Feb 01, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 ft |
| Weight | 51 lbs |
| Peak | 9/16 ft |
Product Details
| Assembly Required | Y |
| Structure Material | Polycarbonate |
| Color | Clear |
| Series | Aquila |
| Style | Door Awning |
| Panel Color Family | Clear |
| Description | Door Awning |
| Frame Material | Aluminum |
| Manufacturers Part Number | HG9510 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 5 Year |