Boss Reversible Return 42" x 24", Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Boss 42" x 24" Reversible Return, Mahogany
42" x 24" reversible return. Used to connect desk shells and credenza's this unit is functional in either right or left handed applications. The Mahogany laminate is durable yet attractive. with 3mm edge banding.
42" x 24" reversible return. Used to connect desk shells and credenza's this unit is functional in either right or left handed applications. The Mahogany laminate is durable yet attractive. with 3mm edge banding.
PRICE
$155.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 29-1/2 in |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Return |
| Frame Color Family | Mahogany |
| Top Color Family | Mahogany |
| Return | Reversible |
| Description | Reversible Return |
| Frame Material | Laminate |
| Manufacturers Part Number | N196-M |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |