Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Contoured back and seat help to relieve back-strain. Pneumatic gas lift seat height adjustment. Large 27" nylon base for greater stability. Hooded double wheel casters. Strong 20" diameter chrome foot. Available in four fabric colors and black Caressoft. Optional glides can be used in place of casters (TU021).
Weights & Dimensions
- Base 5 Legged
- Back Width 17-1/2 in
- Weight Capacity 275 lbs
- Seat Depth 18 in
- Min Seat Height 26-1/2 in
- Height Adjustability Type Pneumatic
- Width 25 in
- Back Height 16-1/2 in
- Max Seat Height 31-1/2 in
- Height 49-1/2 in
- Seat Width 19-1/2 in
- Depth 19-1/2 in
Product Details
- Antimicrobial No
- Footrest Included Yes
- Assembly Required Yes
- Seat Color Family Black
- Type Office Stool
- Package Quantity 1
- Casters Included Yes
- Arm Type Armless
- Seat Material Vinyl
- Collection Traditional
- Description Drafting Stool
- Frame Color Family Black
- Brand Interion By Global Industrial
- Back Type Mid Back
- Series Interion
- Manufacturers Part Number B629773
- Color Family Black
- Frame Material Nylon
Warranty
- Warranty 6 yr
Compliance & Certifications
- CAL 117 Certified Yes
- MAS Green Certified Yes
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: GREG
Date: November 24, 2021
-
Reviewer: JUDY
Date: June 10, 2020
Your review:
This is a very stable, useful drafting chair. My studio is rather small so I had to return it. I should have measured out the space. My drafting table was lower than the average, so the chair was a bit too high. I wish I had a different space and table, so it would have fit.
Product Q & A
There are no questions for this product.

Interion® Drafting Stool with Footring - Vinyl - Black
$129.95
- Product Information
- Customer Review
- Product Q&A
- Accessories