Interion by Global Industrial
Model # :WBB629777
Interion® Drafting Stool - Fabric - Black
|
Questions & Answers (0)
Product Description
Interion® Ergonomic Drafting Chairs without Arms
Contoured back and seat help to relieve back-strain. Brand is Interion® By Global Industrial. Pneumatic gas lift seat height adjustment 26-1/2" - 31-1/2"H . Large 27" nylon base for greater stability. Hooded double wheel casters. Strong 20" diameter chrome foot. Optional glides can be used in place of casters (TU021).
Overall Dimensions: 25"W x 25"D x 44-1/2" - 49-1/2"H
Contoured back and seat help to relieve back-strain. Brand is Interion® By Global Industrial. Pneumatic gas lift seat height adjustment 26-1/2" - 31-1/2"H . Large 27" nylon base for greater stability. Hooded double wheel casters. Strong 20" diameter chrome foot. Optional glides can be used in place of casters (TU021).
Overall Dimensions: 25"W x 25"D x 44-1/2" - 49-1/2"H
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 17-1/2 in |
| Height | 49-1/2 in |
| Weight Capacity | 250 lbs |
| Seat Width | 19-1/2 in |
| Seat Depth | 18 in |
| Seat Height | 26-1/2 - 31-1/2 in |
| Min Seat Height | 26-1/2 in |
| Max Seat Height | 31-1/2 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Back Width | 17-1/2 in |
| Back Height | 14-3/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | B629777 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Drafting Stool |
| Color | Black |
| Series | Interion |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |