Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Contoured back and seat help to relieve back-strain. Pneumatic gas lift seat height adjustment. Large 27" nylon base for greater stability. Hooded double wheel casters. Strong 20" diameter chrome foot. Available in four fabric colors. Optional glides can be used in place of casters (TU021)
Weights & Dimensions
- Width 25 in
- Back Height 14-3/4 in
- Max Seat Height 33 in
- Height 49-1/2 in
- Seat Width 19-1/2 in
- Depth 17-1/2 in
- Base 5 Legged
- Back Width 17-1/2 in
- Seat Depth 18 in
- Min Seat Height 28 in
- Height Adjustability Type Pneumatic
Product Details
- Antimicrobial No
- Footrest Included Yes
- Assembly Required Yes
- Seat Color Family Burgundy
- Type Office Stool
- Package Quantity 1
- Casters Included Yes
- Arm Type Armless
- Seat Material Fabric
- Description Drafting Stool
- Frame Color Family Black
- Brand Boss
- Back Type Mid Back
- Manufacturers Part Number B1615-BY
- Color Family Red
- Frame Material Nylon
Warranty
- Warranty 6 yr
Compliance & Certifications
- CAL 117 Certified Yes
- MAS Green Certified Yes
Customer Review
Product Q & A
There are no questions for this product.

Boss Drafting Stool with Footring -Fabric - Burgundy
$143.95
- Product Information
- Customer Review
- Product Q&A
- Accessories