Bostitch® Pancake Air Compressor, 0.9 HP, 6 Gallon, 2.6 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The Bostitch® 6 Gallon Pancake Air Compressor brings craftsmanship features to finish carpentry professionals and serious woodworkers. The BXCM02012 compressor delivers a trades-optimized 150 Max PSI and 2.6 CFM @ 90 PSI, with subtle performance enhancements that trim specialists and cabinetmakers will appreciate during all-day use. Bostitch's proprietary high efficiency motor technology sets this unit apart, with reliable cold-weather starting and the ability to maintain performance even with extension cords (14 ga. or larger, 50 ft. or less). The extended-life oil-free pump technology reflects Bostitch's focus on tradespeople who measure compressor value by total lifetime performance.
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
Product Details
| Type | Portable |
| CFM | 2.6 CFM |
| Horsepower | 0.9 HP |
| Color | Yellow/Black |
| Wheels | No Wheels |
| Max PSI | 150 psi |
| Style | Pancake |
| Voltage | 120 V |
| Manufacturers Part Number | BXCM02012 |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | Bostitch |